Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container Lid 48 1/4 in L, 40 1/4 in W, 2 1/2 in H, Plastic, Black

  • Mfr # CGP4048-1

  • Zoro # G7379233


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Width
40 1/4 in
Overall Height
2 1/2 in
Material
Plastic
Color
Black
For Use With
Mfr. No. 8YKH1, 9FGR4, Grainger No. 8YKH1, 9FGR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP4048-1
Zoro #
G7379233
UPC #
094716372247
Country of Origin
United States

Dimensions

Overall Length
48 1/4 in
Overall Width
40 1/4 in
Overall Height
2 1/2 in
Height
2.6"

Details

Material
Plastic
Item
Bulk Container Lid
Color
Black
For Use With
Mfr. No. 8YKH1, 9FGR4, Grainger No. 8YKH1, 9FGR4
Series
CGP4048
Shape
Rectangular
Product Type
Bulk Container Lid
NSF Certified
Not NSF Certified
Lid Type
Snap-On
For Container Type
Bulk Bin
Compatible Manufacturer Model Number
GP4048-50
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Bulk Container Lid, Color Black, Compatible Grainger Part Number 8YKH1, 9FGR4, Compatible Manufacturer Model Number GP4048-50, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 1/4 in, Overall Width 40 1/4 in, Shape Rectangular, Standards Not Applicable, For Container Type Bulk Bin, Lid Type Snap-On, Product Type Bulk Container Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products