Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 52.3 cu ft Volume Cap., 78 in L, 48 in W, 34 in H, Plastic, Black

  • Mfr # HDR7848-34 Blk

  • Zoro # G8628812


product price: $1,077.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Volume Capacity
52.3 cu ft
Overall Width
48 in
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR7848-34 Blk
Zoro #
G8628812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 in
Overall Width
48 in
Overall Height
34 in
Folded Height
13 3/8 in
Folded Width
240 1/2 in
Folded Depth
77 5/8 in
Bottom Inside Width
44 1/2 in
Inside Width
44 1/2 in
Bottom Inside Length
74 1/2 in
Inside Height
26 3/4 in
Inside Length
74 1/2 in
Top Inside Width
44 1/2 in
Top Inside Length
74 1/2 in

Details

Volume Capacity
52.3 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Color
Black
Fork Entry
4-Way Entry
Type
Bulk Container
Series
HDR
Stacking Capacity
1,500 lb
Finish
Unfinished
Resistant To
Water
Weight Capacity
1,500 lb
Stackable
Yes
Shape
Rectangular
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Not Included
Number of Drop Doors
2
Container Bottom Type
Solid
Collapsible
Collapsible
Minimum Operating Temperature
0 Degrees F
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 77-5/8 In., Folded Height 13 3/8 in, Folded Width 48 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 78 in, Overall Width 48 in, Stackable Stacking Capable, Stacking Capacity 1,500 lb, Volume Capacity 52.3 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.