Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 2.24 gal Volume Cap., 11 3/4 in L, 9 3/4 in W, 7 3/4 in H, Plastic, Blue

  • Mfr # FP03 Blue

  • Zoro # G3630225


product price: $21.45
/ea

Key Features

Volume Capacity
2.24 gal
Overall Length
11 3/4 in
Overall Width
9 3/4 in
Overall Height
7 3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP03 Blue
Zoro #
G3630225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Overall Width
9 3/4 in
Overall Height
7 3/4 in
Inside Width
6 1/2 in
Inside Height
6 1/2 in
Inside Length
8 3/4 in
Outside Width
9 3/4 in
Bottom Inside Width
6 3/8 in
Bottom Outside Width
7 in
Bottom Inside Length
8 3/4 in
Outside Length
11 3/4 in
Top Inside Length
10 1/8 in
Bottom Outside Length
9 1/4 in
Top Inside Width
7 3/4 in
Outside Height
7 3/4 in

Details

Volume Capacity
2.24 gal
Material
Plastic
Color
Blue
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Includes
Lid
Series
FP03
Weight Capacity
70 lb
Shape
Rectangular
Hinge Material
Plastic
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Included
Lid Color
Blue
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Body Color
Blue
Ventilated
Not Ventilated
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Lid Locking Type
Padlock

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 7 3/4 in, Overall Length 11 3/4 in, Overall Width 9 3/4 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 2.2 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.