Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 11.96 gal Volume Cap., 22 1/4 in L, 13 in W, 12 3/4 in H, Blue

  • Mfr # FP151 Blue

  • Zoro # G3821946


product price: $31.29
/ea

Key Features

Volume Capacity
11.96 gal
Overall Length
22 1/4 in
Overall Width
13 in
Overall Height
12 3/4 in
Material
Plastic, Metal Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP151 Blue
Zoro #
G3821946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 1/4 in
Overall Width
13 in
Overall Height
12 3/4 in
Inside Height
11 in
Inside Width
10 1/16 in
Inside Length
18 7/8 in
Bottom Outside Length
19 1/8 in
Outside Length
22 1/4 in
Bottom Inside Length
18 7/8 in
Outside Width
13 in
Outside Height
13 3/4 in
Bottom Outside Width
10 7/8 in
Top Inside Width
11 3/8 in
Bottom Inside Width
10 1/8 in
Top Inside Length
20 1/8 in

Details

Volume Capacity
11.96 gal
Material
Plastic, Metal Hinge
Color
Blue
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
FP151
Includes
Lid
Shape
Rectangular
Weight Capacity
70 lb
Includes Lid
Lid Included
Hinge Material
Metal
Lid Color
Blue
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Body Color
Blue
FDA Compliant
FDA Compliant
Metal Detectable
Metal Detectable
Ventilated
Not Ventilated
Lid Locking Type
Padlock
NSF Certified
Not NSF Certified

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 12 3/4 in, Overall Length 22 1/4 in, Overall Width 13 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 12 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.