Blue Plastic Lid
Mfr # RCS01215-1 BLUE
Zoro # G3851671
product price: $10.75
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Straight Wall Container
For Container Type
StakPak Container
Shape
Rectangular
Lid Type
Snap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCS01215-1 BLUE
Zoro #
G3851671
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
12 in
Outside Width
15 in
Details
Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Straight Wall Container
For Container Type
StakPak Container
Shape
Rectangular
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
NXO1215-5, NXO1215-9, NXO1215-7
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Description
Lid, Color Blue, Compatible Grainger Part Number 8ANN2, 8YA89, 8ZK68, Compatible Manufacturer Model Number NXO1215-5, NXO1215-9, NXO1215-7, Material Plastic, Overall Diameter Not Applicable, Overall Length 12 in, Overall Width 15 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.