This item is Discontinued.

Orbis Straight Wall Container, Blue, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity NSO1215-7 BLUE

Straight Wall Container, Blue, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (Discontinued)

  • Mfr # NSO1215-7 BLUE
  • Zoro # G3889523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO1215-7 BLUE
Zoro #
G3889523
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
7 1/2 in
Overall Width
15 in
Inside Width
13 in
Inside Length
9 13/32 in
Inside Height
7 in
Overall LxWxH
12 in x 15 in x 7 1/2 in
Outside Width
15 in
Outside Height
7 1/2 in
Outside Length
12 in

Details

Color
Blue
Load Capacity
2.4 lb
Material
Plastic
Item
Straight Wall Container
Volume Capacity
0.48 cu ft
Stackable
Yes
Nestable
No
Type
Stackable
Stacking Capacity
900 lb
Weight Capacity
2 lb
Shape
Rectangular
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Body Color
Blue
Volume Capacity Range
3 to 10 gal
Container Bottom Type
Solid
Minimum Operating Temperature
0 Degrees F
Includes Lid
No

Description

Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 3.6 gal, Weight Capacity 2 lb, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.