This item is Discontinued.

Orbis Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 14 1/2 in H, 2.2 cu ft Volume Capacity NSO2415-14 BLUE

Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 14 1/2 in H, 2.2 cu ft Volume Capacity (Discontinued)

  • Mfr # NSO2415-14 BLUE
  • Zoro # G3860902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO2415-14 BLUE
Zoro #
G3860902
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Height
14 1/2 in
Overall Width
15 in
Inside Width
13 in
Inside Length
21 1/2 in
Inside Height
7 in
Overall LxWxH
24 in x 15 in x 14 1/2 in
Outside Length
24 in
Outside Height
14 1/2 in
Outside Width
15 in

Details

Color
Blue
Load Capacity
40 lb
Material
Plastic
Item
Straight Wall Container
Volume Capacity
2.2 cu ft
Stackable
Yes
Nestable
No
Stacking Capacity
900 lb
Shape
Rectangular
Weight Capacity
40 lb
Includes Lid
No
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Body Color
Blue
Minimum Operating Temperature
0 Degrees F
Volume Capacity Range
More than 10 gal
Container Bottom Type
Solid

Description

Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 14 1/2 in, Overall Length 24 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 16.5 gal, Weight Capacity 40 lb, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.