Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbis Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity NSO2415-5 BLUE

Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (Discontinued)

  • Mfr # NSO2415-5 BLUE
  • Zoro # G3860857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO2415-5 BLUE
Zoro #
G3860857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
5 in
Overall Width
15 in
Inside Height
4 in
Inside Width
13 in
Inside Length
21 13/32 in
Overall LxWxH
24 in x 15 in x 5 in
Outside Width
15 in
Outside Length
24 in
Outside Height
5 in

Details

Color
Blue
Load Capacity
40 lb
Material
Plastic
Item
Straight Wall Container
Volume Capacity
0.72 cu ft
Stackable
Yes
Nestable
No
Type
Straight Wall Container
Stacking Capacity
900 lb
Weight Capacity
40 lb
Shape
Rectangular
Container Bottom Type
Solid
Volume Capacity Range
3 to 10 gal
Body Color
Blue
Includes Lid
No
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F

Description

Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 5 in, Overall Length 24 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 5.4 gal, Weight Capacity 40 lb, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.