This item is Discontinued.

Orbis Straight Wall Container, Blue, Polyethylene, 24 in L, 22 1/2 in W, 10 3/4 in H NSO2422-11 BLUE

Straight Wall Container, Blue, Polyethylene, 24 in L, 22 1/2 in W, 10 3/4 in H (Discontinued)

  • Mfr # NSO2422-11 BLUE
  • Zoro # G5474752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO2422-11 BLUE
Zoro #
G5474752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
10 3/4 in
Overall Width
22 1/2 in
Inside Width
20 1/2 in
Inside Height
10 3/8 in
Inside Length
21 13/32 in
Overall LxWxH
24 in x 22 1/2 in x 10 3/4 in
Outside Height
10 3/4 in
Outside Width
22 1/2 in
Outside Length
24 in

Details

Color
Blue
Load Capacity
40 lb
Material
Polyethylene
Item
Straight Wall Container
Volume Capacity
2.64 cu ft
Stackable
Yes
Nestable
No
Stacking Capacity
900 lb
Weight Capacity
40 lb
Shape
Rectangular
Minimum Operating Temperature
0 Degrees F
Body Color
Blue
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Includes Lid
No
Container Bottom Type
Solid
Volume Capacity Range
More than 10 gal

Description

Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 10 3/4 in, Overall Length 24 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 19.7 gal, Weight Capacity 40 lb, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.