Zoro Homepage

Bulk Container 48 in L, 40 in W, 35 in H, Plastic

  • Mfr # OPTE4048-35

  • Zoro # G616245892


product price: $344.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
40 in
Material
Plastic
Weight Capacity
1,200 lb
Stackable
Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTE4048-35
Zoro #
G616245892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
35 in
Top Inside Length
45 1/8 in
Bottom Inside Width
37 1/4 in
Bottom Inside Length
45 1/8 in
Top Inside Width
37 1/4 in

Details

Material
Plastic
Item
Bulk Container
Weight Capacity
1,200 lb
Stackable
Stacking Capable
Series
OPTE
Shape
Rectangular
Stacking Capacity
4,000 lb
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Collapsible
Collapsible

Description

Bulk Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.