Zoro Homepage

Bulk Container Lid 32 3/4 in L, 30 5/8 in W, 2 in H, Plastic, Black

  • Mfr # CHDR3230 Cover

  • Zoro # G5606562


product price: $74.79
/ea

Key Features

Overall Width
30 5/8 in
Overall Height
2 in
Material
Plastic
Color
Black
For Use With
Mfr. No. 9AF21, Grainger No. 8CA51, 9AF21, 9CH51, 9JY34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHDR3230 Cover
Zoro #
G5606562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 3/4 in
Overall Width
30 5/8 in
Overall Height
2 in
Height
2"

Details

Material
Plastic
Item
Bulk Container Lid
Color
Black
For Use With
Mfr. No. 9AF21, Grainger No. 8CA51, 9AF21, 9CH51, 9JY34
Series
CKD3230
Shape
Rectangular
Product Type
Bulk Container Lid
NSF Certified
Not NSF Certified
For Container Type
Bulk Bin
Lid Type
Snap-On
Compatible Manufacturer Model Number
HDR3230, KD3230
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Bulk Container Lid, Color Black, Compatible Grainger Part Number 8CA51, 9AF21, 9CH51, 9JY34, Compatible Manufacturer Model Number HDR3230, KD3230, Material Plastic, Overall Diameter Not Applicable, Overall Length 32 3/4 in, Overall Width 30 5/8 in, Shape Rectangular, Standards Not Applicable, For Container Type Bulk Bin, Lid Type Snap-On, Product Type Bulk Container Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.