Collapsible Bulk Container 17 cu ft Volume Cap., 47 3/8 in L, 39 5/8 in W, 25 3/8 in H, Plastic

  • Mfr # HDR4048-25 BLACK

  • Zoro # G7243792


product price: $489.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
17 cu ft
Overall Width
39 5/8 in
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR4048-25 BLACK
Zoro #
G7243792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47 3/8 in
Overall Width
39 5/8 in
Overall Height
25 3/8 in
Folded Width
47 3/8 in
Folded Length
39 5/8 in
Folded Height
13 5/8 in
Folded Depth
39 5/8 in
Bottom Inside Width
36 in
Top Inside Length
43 5/8 in
Top Inside Width
36 in
Inside Width
36 in
Inside Length
43 5/8 in
Bottom Inside Length
43 5/8 in
Inside Height
18 1/2 in

Details

Volume Capacity
17 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Type
Bulk Container
Color
Black
Finish
Unfinished
Series
HDR
Stacking Capacity
2,000 lb
Shape
Rectangular
Stackable
Yes
Resistant To
Water
Weight Capacity
2,000 lb
Minimum Operating Temperature
0 Degrees F
Collapsible
Collapsible
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Number of Drop Doors
2
Container Bottom Type
Solid
Includes Lid
Lid Not Included
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 39-5/8 In., Folded Height 13 5/8 in, Folded Width 47 3/8 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 3/8 in, Overall Length 47 3/8 in, Overall Width 39 5/8 in, Stackable Stacking Capable, Stacking Capacity 2,000 lb, Volume Capacity 17 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.