Collapsible Bulk Container 24.5 cu ft Volume Cap., 56 5/8 in L, 48 in W, 25 5/8 in H, Plastic

  • Mfr # HDR5648-25 BLACK

  • Zoro # G9814935


product price: $825.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
24.5 cu ft
Overall Width
48 in
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR5648-25 BLACK
Zoro #
G9814935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 5/8 in
Overall Width
48 in
Overall Height
25 5/8 in
Folded Width
48 in
Folded Length
56 1/2 in
Folded Height
13 5/8 in
Folded Depth
56 1/2 in
Top Inside Length
53 3/8 in
Inside Length
53 5/16 in
Bottom Inside Width
44 7/8 in
Inside Width
44 13/16 in
Top Inside Width
44 7/8 in
Inside Height
18 in
Bottom Inside Length
53 3/8 in

Details

Volume Capacity
24.5 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Type
Bulk Container
Color
Black
Fork Entry
4-Way Entry
Stacking Capacity
2,000 lb
Series
HDR
Finish
Unfinished
Weight Capacity
2,000 lb
Shape
Rectangular
Resistant To
Water
Stackable
Yes
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Number of Drop Doors
2
Collapsible
Collapsible
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 56-1/2 In., Folded Height 13 5/8 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 5/8 in, Overall Length 56 5/8 in, Overall Width 48 in, Stackable Stacking Capable, Stacking Capacity 2,000 lb, Volume Capacity 24.5 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.