Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Bulk Container 25.2 cu ft Volume Cap., 47 3/8 in L, 39 5/8 in W, 34 3/8 in H, Plastic

  • Mfr # HDR4048-34 BLACK

  • Zoro # G9814944


product price: $455.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
25.2 cu ft
Overall Width
39 5/8 in
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR4048-34 BLACK
Zoro #
G9814944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47 3/8 in
Overall Width
39 5/8 in
Overall Height
34 3/8 in
Folded Width
47 3/8 in
Folded Length
39 5/8 in
Folded Height
13 5/8 in
Folded Depth
39 5/8 in
Inside Length
43 5/8 in
Bottom Inside Width
36 in
Top Inside Length
43 5/8 in
Inside Height
27 5/8 in
Top Inside Width
36 in
Bottom Inside Length
43 5/8 in
Inside Width
36 in

Details

Volume Capacity
25.2 cu ft
Load Capacity
2,000 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Color
Black
Type
Bulk Container
Fork Entry
4-Way Entry
Finish
Unfinished
Stacking Capacity
2,000 lb
Series
HDR
Stackable
Yes
Weight Capacity
2,000 lb
Shape
Rectangular
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Collapsible
Collapsible
Container Wall Type
Solid
Container Bottom Type
Solid
Number of Drop Doors
2
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 39-5/8 In., Folded Height 13 5/8 in, Folded Width 47 3/8 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 3/8 in, Overall Length 47 3/8 in, Overall Width 39 5/8 in, Stackable Stacking Capable, Stacking Capacity 2,000 lb, Volume Capacity 25.2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products