Zoro Homepage

Collapsible Bulk Container 45 in W, 42 in H, Plastic, Black

  • Mfr # HDR4845-42

  • Zoro # G3293635


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Overall Width
45 in
Load Capacity
1700 lb.
Material
Plastic
Type
Bulk Container
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR4845-42
Zoro #
G3293635
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Height
42 in

Details

Load Capacity
1700 lb.
Material
Plastic
Item
Collapsible Bulk Container
Type
Bulk Container
Color
Black

Description

Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.