Zoro Homepage

Container Dolly, 650 lb.

  • Mfr # DGS6040

  • Zoro # G4963375


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
650 lb
Platform Length
24 in
Caster Wheel Dia.
3 in
Caster Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS6040
Zoro #
G4963375
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 in
Platform Height
3 in
Platform Width
16 in
Overall Width
14 in
Overall Length
21 7/8 in
Caster Width
1 in

Details

Color
Gray
Load Capacity
650 lb
Item
Container Dolly
Caster Wheel Type
Solid
Platform Material
Plastic
For Use With
Mfr. No. GS6040-13,GS6040-18, S6040-22, GS6040-27
Platform Style
Open, with Lip Up
Max. Rectangle
21-13/16 in x 13-29/32 in
Number of Caster Wheels
4
Caster Wheel Material
Rubber
Load Capacity (Lb.)
650 lb.
Caster Wheel Type/Material
Solid Rubber
Caster Wheel/Tread Material
Rubber
Caster Type
Hardened Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Rigid

Description

Container Dolly, Load Capacity 650 lb, Color Gray, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.