
Dairy Case/Dairy Crate 13 1/8 in L, 13 1/8 in W, 12 1/8 in H, Plastic, Blue
Mfr # DY16 Dark Blue
Zoro # G116042380
product price:Â $10.15
/eaKey Features
Overall Length
13 1/8 in
Overall Width
13 1/8 in
Overall Height
12 1/8 in
Material
Plastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DY16 Dark Blue
Zoro #
G116042380
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/8 in
Overall Width
13 1/8 in
Overall Height
12 1/8 in
Bottom Inside Length
12 1/8 in
Top Inside Length
12 1/8 in
Top Inside Width
12 1/8 in
Bottom Inside Width
12 1/8 in
Inside Height
11 in
Details
Material
Plastic
Item
Dairy Case/Dairy Crate
Color
Blue
Series
DY
Resistant To
Moisture
Shape
Rectangular
Description
Dairy Case/Dairy Crate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.