Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flipak Distribution Container, 30 x 22 x 20-1/2, Gray

  • Mfr # FP60 GRAY

  • Zoro # G708623911


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Length
30 in
Width
22 in
Height
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP60 GRAY
Zoro #
G708623911
UPC #
14239001011
Country of Origin
United States

Dimensions

Length
30 in
Width
22 in
Height
20-1/2 in

Details

Material
Plastic
Color
Gray

Description

Flipak attached lid distribution containers keep contents safe and secure when shipping or distributing. Safely and securely ship and distribute materials with these durable, affordable shipping containers. Ideal for health care, pharmaceuticals, periodicals, apparel and more. Reusable totes can be used for over 250 trips. Made using high density polyethylene. Interlocking lids are permanently attached using heavily reinforced hinges. Attached lid containers allow nesting when not in use and with lids open to help reduce return shipping costs. Raised lip edges allow secure stacking when closed. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.