Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Dolly, 400 lb.

  • Mfr # NPL700 Dolly

  • Zoro # G6964334


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
400 lb
Platform Length
25 7/8 in
Platform Style
Open, with Lip Up
Max. Rectangle
26-13/32 in x 22-13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL700 Dolly
Zoro #
G6964334
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
25 7/8 in
Caster Wheel Width
1 in
Platform Width
22 1/2 in
Caster Wheel Dia.
3 in
Platform Height
6 in
Caster Width
1 in

Details

Color
Black
Load Capacity
400 lb
Item
Food Service Dolly
Platform Style
Open, with Lip Up
Max. Rectangle
26-13/32 in x 22-13/64 in
Platform Material
Plastic
Caster Wheel Type
Solid
For Use With
Mfr. No. NPL620-05
Number of Caster Wheels
4
Caster Wheel Material
Polypropylene
Caster Wheel Type/Material
Solid Rubber
Caster Wheel/Tread Material
Rubber
Caster Type
Polypropylene

Description

Food Service Dolly, Load Capacity 400 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.