Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbis Gray Attached Lid Container, Plastic FP102 Gray

Gray Attached Lid Container, Plastic (Discontinued)

  • Mfr # FP102 Gray
  • Zoro # G4963323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP102 Gray
Zoro #
G4963323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 3/4 in
Overall Height
9 3/4 in
Overall Width
13 5/8 in
Inside Length
17 1/8 in
Inside Height
8 1/2 in
Inside Width
10 3/4 in
Overall LxWxH
20 3/4 in x 13 5/8 in x 9 3/4 in
Top Inside Width
12 1/4 in
Bottom Inside Length
17 1/8 in
Top Inside Length
19 in
Bottom Inside Width
10 3/4 in
Overall WxH
13 5/8 in x 9 3/4 in
Overall Length Range
Shorter than 22 in
Bottom Outside Length
17 3/4 in
Bottom Outside Width
11 in
Overall Height Range
Shorter than 10 in
Overall Width Range
Narrower than 14 in
Outside Width
13 5/8 in
Outside Height
9 3/4 in
Outside Length
20 3/4 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Item
Attached Lid Container
Volume Capacity
7.48 gal
Stackable
Yes
Nestable
Yes
Type
Tote
Series
FP102
Stacking Capacity
300 lb
Includes
Lid
Shape
Rectangular
Weight Capacity
70 lb
Body Color
Gray
Includes Lid
Yes
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Volume Capacity Range
Less than 10 gal
Hinge Material
Plastic
Lid Color
Gray
Maximum Operating Temperature
120 Degrees F

Description

Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 9 3/4 in, Overall Length 20 3/4 in, Overall Width 13 5/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 7.5 gal, Weight Capacity 70 lb, Bottom Inside Length 17 1/8 in, Bottom Inside Width 10 3/4 in, Bottom Outside Length 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.