Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 13.46 gal Volume Cap., 21 3/4 in L, 15 1/4 in W, 12 7/8 in H, Plastic, Gray

  • Mfr # FP183 Grey

  • Zoro # G3821982


product price: $28.25
/ea

Key Features

Volume Capacity
13.46 gal
Overall Length
21 3/4 in
Overall Width
15 1/4 in
Overall Height
12 7/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP183 Grey
Zoro #
G3821982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 3/4 in
Overall Width
15 1/4 in
Overall Height
12 7/8 in
Inside Height
11 3/4 in
Inside Width
12 1/4 in
Inside Length
18 1/16 in
Outside Length
21 7/8 in
Bottom Outside Length
18 5/8 in
Top Inside Length
19 3/4 in
Outside Height
12 7/8 in
Top Inside Width
14 in
Bottom Outside Width
12 7/8 in
Bottom Inside Width
12 1/4 in
Outside Width
15 1/4 in
Bottom Inside Length
18 1/8 in

Details

Volume Capacity
13.46 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Includes
Lid
Series
FP182
Weight Capacity
70 lb
Shape
Rectangular
Body Color
Gray
Lid Locking Type
Padlock
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Included
Lid Color
Gray
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Metal Detectable
Metal Detectable

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 12 7/8 in, Overall Length 21 3/4 in, Overall Width 15 1/4 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 13.5 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 18 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.