Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 20.19 gal Volume Cap., 23 7/8 in L, 19 5/8 in W, 12 5/8 in H, Plastic, Gray

  • Mfr # FP261 Gray

  • Zoro # G3822043


product price: $30.89
/ea

Key Features

Volume Capacity
20.19 gal
Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
12 5/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP261 Gray
Zoro #
G3822043
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
12 5/8 in
Inside Height
11 1/2 in
Inside Width
16 1/2 in
Inside Length
20 1/2 in
Bottom Inside Width
16 1/2 in
Bottom Outside Width
17 1/8 in
Outside Height
12 1/2 in
Bottom Inside Length
20 5/8 in
Outside Width
19 1/2 in
Outside Length
23 7/8 in
Top Inside Width
18 1/4 in
Bottom Outside Length
21 1/8 in
Top Inside Length
22 1/4 in

Details

Volume Capacity
20.19 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Includes
Lid
Series
F261
Shape
Rectangular
Weight Capacity
70 lb
Body Color
Gray
Lid Color
Gray
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Included
Lid Locking Type
Snap-On
Maximum Operating Temperature
120 Degrees F
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 12 5/8 in, Overall Length 23 7/8 in, Overall Width 19 5/8 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 20.2 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 20 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products