Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 10.47 gal Volume Cap., 20 5/8 in L, 13 1/4 in W, 11 5/8 in H, Gray

  • Mfr # FP13 Gray

  • Zoro # G4963332


product price: $30.55
/ea

Key Features

Volume Capacity
10.47 gal
Overall Length
20 5/8 in
Overall Width
13 1/4 in
Overall Height
11 5/8 in
Material
Plastic, Metal Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP13 Gray
Zoro #
G4963332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 5/8 in
Overall Width
13 1/4 in
Overall Height
11 5/8 in
Inside Height
10 1/2 in
Inside Width
10 3/8 in
Inside Length
17 in
Bottom Outside Width
11 in
Outside Length
20 5/8 in
Bottom Outside Length
17 3/4 in
Bottom Inside Width
10 3/8 in
Top Inside Length
19 in
Top Inside Width
11 7/8 in
Outside Width
13 1/4 in
Outside Height
11 5/8 in
Bottom Inside Length
17 in

Details

Volume Capacity
10.47 gal
Material
Plastic, Metal Hinge
Color
Gray
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
FP13
Includes
Lid
Weight Capacity
70 lb
Shape
Rectangular
Lid Color
Gray
Hinge Material
Metal
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Included
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Body Color
Gray
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
Lid Locking Type
Padlock

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 11 5/8 in, Overall Length 20 5/8 in, Overall Width 13 1/4 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 10.5 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.