Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 8.22 gal Volume Cap., 24 in L, 15 in W, 7 in H, Plastic, Gray

  • Mfr # NSOA2415-7 GRAY

  • Zoro # G5514634


product price: $45.45
/ea

Key Features

Volume Capacity
8.22 gal
Overall Length
24 in
Overall Width
15 in
Overall Height
7 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSOA2415-7 GRAY
Zoro #
G5514634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
15 in
Overall Height
7 in
Inside Width
13 in
Inside Height
6 1/2 in
Inside Length
21 3/8 in
Top Inside Length
21 3/8 in
Top Inside Width
13 in
Bottom Inside Width
13 in
Bottom Outside Length
24 in
Bottom Outside Width
15 in
Bottom Inside Length
21 3/8 in
Outside Width
15 in
Outside Height
7 in
Outside Length
24 in

Details

Volume Capacity
8.22 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
40 lb
Stacking Capacity
900 lb
Nestable
No
Item
Attached Lid Container
Type
Straight Wall Container
Series
NSOA2415
Includes
Lid
Shape
Rectangular
Weight Capacity
40 lb
Lid Color
Gray
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Body Color
Gray
Includes Lid
Lid Included
Maximum Operating Temperature
120 Degrees F
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Not Nesting Capable, Overall Height 7 in, Overall Length 24 in, Overall Width 15 in, Stackable Stacking Capable, Stacking Capacity 900 lb, Volume Capacity 8.2 gal, Weight Capacity 40 lb, NSF Certified Not NSF Certified, Bottom Inside Length 21 3/8 in, Bottom Inside Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.