Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W

  • Mfr # CHKD49

  • Zoro # G4773404


product price: $0.88
/ea

Key Features

Color
Gray
Material
Plastic
Length
41 1/2 in
Width
29 1/2 in
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHKD49
Zoro #
G4773404
UPC #
-
Country of Origin
United States

Dimensions

Length
41 1/2 in
Width
29 1/2 in
Overall Width
4 3/4 in
Overall Length
8 1/2 in

Details

Color
Gray
Material
Plastic
Item
Label Holder
Product Type
Label Holder
Label Attachment Type
Slide-In Snap On
Number of Label Holders
1

Description

Label Holder, Color Gray, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 1, Overall Length 8 1/2 in, Overall Width 4 3/4 in, Product Type Label Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.