This item is Discontinued.

Orbis Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity NS02415-7.. GRAY

Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (Discontinued)

  • Mfr # NS02415-7.. GRAY
  • Zoro # G3860875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS02415-7.. GRAY
Zoro #
G3860875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
7 1/2 in
Overall Width
15 in
Inside Length
21 13/32 in
Inside Width
13 in
Inside Height
6 3/4 in
Overall LxWxH
24 in x 15 in x 7 1/2 in
Outside Length
24 in
Outside Width
15 in
Outside Height
7 1/2 in

Details

Color
Gray
Load Capacity
40 lb
Material
Plastic
Item
Straight Wall Container
Volume Capacity
1.09 cu ft
Stackable
Yes
Nestable
No
Type
Tote
Stacking Capacity
900 lb
Shape
Rectangular
Weight Capacity
40 lb
Body Color
Gray
Volume Capacity Range
3 to 10 gal
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Solid
Container Bottom Type
Solid
Includes Lid
No
Minimum Operating Temperature
0 Degrees F

Description

Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Nestable No, Overall Height 7 1/2 in, Overall Length 24 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 8.2 gal, Weight Capacity 40 lb, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.