Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbis Stack and Nest Bin, High Density Polyethylene, Green NPL654 GREEN

Stack and Nest Bin, High Density Polyethylene, Green (Discontinued)

  • Mfr # NPL654 GREEN
  • Zoro # G5406107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL654 GREEN
Zoro #
G5406107
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Height
8 1/4 in
Inside Width
12 5/8 in
Inside Length
19 1/4 in

Details

Color
Green
Material
High Density Polyethylene
Item
Stack and Nest Bin
Volume Capacity
1.16 cu ft

Description

The ORBIS - NPL654 GREEN Stack and Nest Bin is a robust storage solution designed to accommodate various needs. With an inside length of 19 1/4 inches, an inside width of 12 5/8 inches, and an inside height of 8 1/4 inches, this bin provides ample space for storing items. Its size dimensions make it suitable for organizing diverse types of materials in a compact manner.
Crafted from High Density Polyethylene, the green stack and nest bin offers durability and long-lasting use. The material can withstand heavy-duty usage making it adequate for businesses that need reliable storage solutions. Furthermore, its volume capacity stands at approximately 1.16 cubic feet which allows users to store substantial quantities without compromising on orderliness or tidiness.
As the name suggests, this item has been built to both stack and nest effectively with similar bins which increases its versatility as a storage option. This feature also enables optimal utilization of space whether in shipping or storage scenarios. The characteristic green color adds a visual element that can aid in categorization or identification processes within your business's operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.