Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Beige, 13 3/8 in H, 20 in W, 24 in L

  • Mfr # AF-21 Beige

  • Zoro # G7152817


product price: $40.45
/ea

Key Features

Overall L x W x H
24 in L x 20 in W x 13 3/8 in H
Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-21 Beige
Zoro #
G7152817
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
24 in L x 20 in W x 13 3/8 in H
Overall Length
24 in
Overall Width
20 in
Overall Height
13 3/8 in
Inside Width
17 3/8 in
Inside Length
21 in
Inside Height
12 1/2 in
Height
13 3/8 in
Outside Width
20 in
Width
20 in
Length
24 in
Outside Length
24 in
Outside Height
13 1/2 in
Bottom Outside Width
17 7/8 in
Bottom Inside Width
17 1/4 in
Top Inside Width
19 in
Bottom Inside Length
20 3/4 in
Bottom Outside Length
21 1/4 in
Top Inside Length
22 3/8 in

Details

Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.9 cu ft
Nestable
Yes
Shape
Rectangular
Type
Vented Tote
Stacking Capacity
200 lb
Series
AF-21
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Edge/Corner Design
Rounded
Container Bottom Type
Vented
Container Wall Type
Vented
Resistant To
Impact
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Standards
FDA Compliant
Body Color
Beige
Maximum Operating Temperature
120 Degrees F
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The ORBIS - AF-21 Beige Hang & Stack Storage Bin is a rectangular storage solution with generous dimensions. The inside height, width, and length are 12 1/2 in, 17 3/8 in, and 21 in respectively. These measurements provide ample space for various items. The overall size of the bin measures at an impressive 24 in L x 20 in W x13 3/8 H which makes it suitable for larger storage requirements.
Crafted from sturdy plastic material, this vented tote is built to withstand a load capacity of up to 40 lb. Its beige color gives it a neutral appearance that can blend into any workspace aesthetic seamlessly. With its FDA compliant status, this bin is designed for use even where regulations are stringent.
One unique feature of the ORBIS - AF-21 Beige Hang & Stack Storage Bin is its stackable and nestable nature which allows efficient utilization of space when not in use or during transportation. It boasts a stacking capacity of up to an impressive weight limit of 200 lbs without compromising on stability or integrity. This bin also has a volume capacity of approximately 2.9 cubic feet providing plenty room for your storage needs.
In conclusion, whether you need to store small parts or large components, the ORBIS - AF-21 Beige Hang & Stack Storage Bin could be an adequate choice due to its durability and spaciousness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.