Zoro Homepage

Hang & Stack Storage Bin, Plastic, Gray, 5 1/4 in H, 15 3/4 in W, 23 5/8 in L

  • Mfr # GS6040-13 Grey

  • Zoro # G4963357


product price: $31.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 5 1/4 in H
Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS6040-13 Grey
Zoro #
G4963357
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 5 1/4 in H
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
5 1/4 in
Inside Width
13 1/2 in
Inside Length
19 3/8 in
Inside Height
4 1/2 in
Outside Width
15 3/4 in
Outside Height
5 1/4 in
Height
5 1/4 in
Length
23 5/8 in
Outside Length
23 5/8 in
Width
15 3/4 in
Bottom Inside Width
13 3/8 in
Bottom Inside Length
19 1/4 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CGS6040 Cvr Grey
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
GS6040
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Minimum Operating Temperature
0 Degrees F
Compatible Lid Number
Mfr. No. CGS6040 Cvr Grey
Container Wall Type
Solid
Includes Lid
Lid Not Included
Body Color
Gray
Container Bottom Type
Solid
Standards
FDA Compliant
Maximum Operating Temperature
120 Degrees F
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Stacking and Nesting Tote, Container Wall Type Solid, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 5 1/4 in, Overall Length 23 5/8 in, Overall Width 15 3/4 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 6 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.