Zoro Homepage

Hang & Stack Storage Bin, Plastic, Gray, 7 1/8 in H, 15 3/4 in W, 23 5/8 in L

  • Mfr # GS6040-18 Grey

  • Zoro # G6900223


product price: $24.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 7 1/8 in H
Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS6040-18 Grey
Zoro #
G6900223
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 7 1/8 in H
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
7 1/8 in
Inside Length
19 3/8 in
Inside Width
13 1/2 in
Inside Height
6 1/4 in
Length
23 5/8 in
Outside Length
23 5/8 in
Outside Width
15 3/4 in
Outside Height
7 1/8 in
Height
7 1/8 in
Width
15 3/4 in
Bottom Inside Width
13 3/8 in
Bottom Inside Length
19 1/4 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CGS6040 Cvr Grey
Shape
Rectangular
Type
Tote
Stacking Capacity
300 lb
Series
GS6040
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Container Bottom Type
Solid
Container Wall Type
Solid
Compatible Lid Number
Mfr. No. CGS6040 Cvr Grey
Standards
FDA Compliant
Maximum Operating Temperature
120 Degrees F
Body Color
Gray
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The ORBIS - GS6040-18 Grey Hang & Stack Storage Bin is a rectangular-shaped tote with substantial dimensions. The inside length measures 19 3/8 inches, the width stands at 13 1/2 inches and it boasts an inside height of 6 1/4 inches. The overall measurements are equally impressive with a length of 23 5/8 inches, a width of 15 3/4 inches, and a height of just over seven inches. These attributes make this storage bin suitable for holding various items while maintaining organization in your workspace.
This hang and stack storage bin is built from durable plastic material designed to withstand daily use. It comes in gray color which blends seamlessly into most settings without attracting undue attention to itself. This item has been manufactured according to FDA compliance standards indicating its quality assurance. With a volume capacity of one cubic foot and load capacity reaching up to70 lbs., it offers ample space for storage needs.
One notable feature about this product is its stacking ability; it can handle up to300 lbs when stacked, providing users with flexibility in terms of space management while also being nestable for convenience during times when not in use or during transport. Designed specifically for compatibility with Mfr. No CGS6040 Cvr Grey, the ORBIS - GS6040-18 Grey Hang & Stack Storage Bin provides straightforward solutions that meet your storage requirements effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.