Zoro Homepage

Hang & Stack Storage Bin, Plastic, Gray, 8 1/2 in H, 15 3/4 in W, 23 5/8 in L

  • Mfr # GS6040-22 Grey

  • Zoro # G6807787


product price: $32.25
/ea

Key Features

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 8 1/2 in H
Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS6040-22 Grey
Zoro #
G6807787
UPC #
-
Country of Origin
Multiple

Dimensions

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 8 1/2 in H
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
8 1/2 in
Inside Length
19 3/8 in
Inside Width
13 1/2 in
Inside Height
7 1/2 in
Length
23 5/8 in
Height
8 1/2 in
Outside Height
8 1/2 in
Outside Length
23 5/8 in
Outside Width
15 3/4 in
Width
15 3/4 in
Bottom Inside Length
19 1/4 in
Bottom Inside Width
13 3/8 in

Details

Color
Gray
Load Capacity
70 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.3 cu ft
Nestable
Yes
For Use With
Mfr. No. CGS6040 Cvr Grey
Type
Tote
Shape
Rectangular
Stacking Capacity
300 lb
Series
GS6040
FDA Compliant
FDA Compliant
Weight Capacity
70 lb
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Solid
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Compatible Lid Number
Mfr. No. CGS6040 Cvr Grey
Includes Lid
Lid Not Included
Standards
FDA Compliant
Body Color
Gray
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ORBIS - GS6040-22 Grey Hang & Stack Storage Bin is a rectangular tote with generous dimensions to accommodate your storage needs. The inside height measures 7 1/2 inches, the width spans 13 1/2 inches, and it stretches up to an inside length of 19 3/8 inches. Its overall size is substantial as well, measuring at an overall length of 23 5/8 inches, a width of 15 3/4 inches and standing at a height of about 8 and half inches. This bin offers you ample space for storing various items.
This storage bin boasts robust construction using durable plastic material that can withstand demanding use. It's designed for stacking with a significant capacity of up to three hundred pounds, making it suitable for maximizing your storage space efficiency. With its nesting feature, this bin also allows convenient empty storage when not in use.
The ORBIS - GS6040-22 Grey Hang & Stack Storage Bin comes in a neutral gray color compatible with most decors or organizational color coding systems. It has been made compliant with FDA standards, which broadens its potential usage scenarios significantly. Designed specifically for use with Mfr.No.CGS6040 Cvr Grey, this bin ensures compatibility and efficient utilization within such setups.
Its load capacity stands at seventy pounds while offering volume capacity of approximately one point three cubic feet; these figures highlight the amount you can securely store within each unit.
In conclusion, whether you're looking to streamline operations or organize materials effectively in your small business setup; this hang & stack storage bin offers reliable performance based on its design attributes and specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.