Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Green, 10 1/4 in H, 15 3/4 in W, 23 5/8 in L

  • Mfr # AF2416-10 Green

  • Zoro # G6496262


product price: $33.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 10 1/4 in H
Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2416-10 Green
Zoro #
G6496262
UPC #
-
Country of Origin
Canada

Dimensions

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 10 1/4 in H
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
10 1/4 in
Inside Width
13 1/4 in
Inside Height
9 5/8 in
Inside Length
20 1/2 in
Outside Height
10 1/4 in
Outside Length
23 5/8 in
Length
23 5/8 in
Outside Width
15 3/4 in
Width
15 3/4 in
Height
10 1/4 in
Bottom Outside Length
21 3/4 in
Top Inside Length
22 in
Bottom Inside Length
20 5/8 in
Bottom Outside Width
14 in
Bottom Inside Width
13 1/4 in
Top Inside Width
14 1/4 in

Details

Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.6 cu ft
Nestable
Yes
Shape
Rectangular
Type
Vented Tote
Stacking Capacity
200 lb
Series
AF2416
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Edge/Corner Design
Rounded
Container Wall Type
Vented
Minimum Operating Temperature
0 Degrees F
Resistant To
Impact
Standards
FDA Compliant
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Vented
Includes Lid
Lid Not Included
Body Color
Green
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The ORBIS - AF2416-10 Green Hang & Stack Storage Bin is a vented tote of rectangular shape with substantial dimensions to meet your storage needs. With an inside length of 20 1/2 inches, an inside width of 13 1/4 inches, and an inside height of 9 5/8 inches, it provides ample space for various items. The overall size measures at a considerable length of 23 5/8 in L, a width of 15 3/4 in W and height standing at about10-1/4 in H. This capacious bin can accommodate up to a volume capacity of approximately1.6 cu ft.
This storage bin is crafted from robust plastic material which contributes to its durability. It comes in a striking green color that adds visibility and distinction when organizing your items. The product belongs to the AF2416 series and is FDA compliant indicating it's suitable for use around food products or similar applications where such compliance matters.
With its stackable feature, this item allows convenient arrangement while maximizing available space as it supports up to a stacking capacity of about200 lb per bin without compromising stability. Additionally, being nestable makes it efficient for transport or storage when not in use by fitting one into another thus saving on space. Its load capacity stands at approximately40 lb making it adequate for storing various types of materials within the specified weight limit.
Lastly, as suggested by its name "Hang & Stack", this storage bin offers flexible options for placement either by hanging or stacking according to user preference or requirements thereby enhancing usability across diverse settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.