Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Green, 13 1/4 in H, 15 3/4 in W, 23 5/8 in L

  • Mfr # AF2416-13 Green

  • Zoro # G6536397


product price: $39.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 13 1/4 in H
Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2416-13 Green
Zoro #
G6536397
UPC #
-
Country of Origin
Canada

Dimensions

Overall L x W x H
23 5/8 in L x 15 3/4 in W x 13 1/4 in H
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
13 1/4 in
Inside Length
20 1/2 in
Inside Height
12 1/2 in
Inside Width
12 3/4 in
Outside Length
23 5/8 in
Height
13 1/4 in
Outside Height
13 1/4 in
Width
15 3/4 in
Length
23 5/8 in
Outside Width
15 3/4 in
Top Inside Width
14 1/4 in
Bottom Inside Width
12 3/4 in
Top Inside Length
22 in
Bottom Outside Length
20 3/8 in
Bottom Inside Length
20 1/4 in
Bottom Outside Width
13 in

Details

Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.1 cu ft
Nestable
Yes
Shape
Rectangular
Type
Vented Tote
Stacking Capacity
200 lb
Series
AF2416
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Edge/Corner Design
Rounded
Resistant To
Impact
Body Color
Green
Standards
FDA Compliant
Container Bottom Type
Vented
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Vented
Includes Lid
Lid Not Included
Minimum Operating Temperature
0 Degrees F
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The ORBIS - AF2416-13 Green Hang & Stack Storage Bin is a vented tote with an overall length of 23 5/8 inches, width of 15 3/4 inches, and height of 13 1/4 inches. The inside dimensions are ample with a length of 20 1/2 inches, width of 12 3/4 inches, and height of 12 /2 inches. This rectangular storage bin offers a volume capacity of approximately 2.1 cubic feet making it suitable for storing items in bulk.
This plastic storage bin from the AF2416 series is designed to be both stackable and nestable which can help optimize space utilization in your workplace or warehouse. It has a load capacity limit up to forty pounds and stacking capacity reaching up to two hundred pounds making it built for handling substantial weight without compromising its structure.
In terms of color coding systems used in many workplaces for effective organization, this green hang & stack storage bin could be incorporated seamlessly into such systems. As per FDA compliance regulations, this particular model fits the bill as well which may prove useful depending on the nature or requirements of your business operations.
Finally, being part of the "Hang & Stack" type implies that these bins have been designed not only to stack efficiently but also hang securely when required providing flexibility in how they can be used within your workspace's unique layout or system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.