Zoro Homepage

Hang & Stack Storage Bin, Plastic, Green, 7 1/2 in H, 16 in W, 23 3/4 in L

  • Mfr # AF2416-6 Green

  • Zoro # G6597491


product price: $29.99
/ea

Key Features

Overall L x W x H
23 3/4 in L x 15 7/8 in W x 7 1/2 in H
Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2416-6 Green
Zoro #
G6597491
UPC #
-
Country of Origin
Multiple

Dimensions

Overall L x W x H
23 3/4 in L x 15 7/8 in W x 7 1/2 in H
Overall Length
23 3/4 in
Overall Width
16 in
Overall Height
7 1/2 in
Inside Height
6 7/8 in
Inside Length
21 in
Inside Width
13 3/4 in
Height
7 1/2 in
Outside Height
7 1/2 in
Length
23 3/4 in
Outside Length
23 3/4 in
Outside Width
16 in
Width
15 7/8 in
Bottom Inside Length
21 3/8 in
Bottom Inside Width
13 3/4 in
Bottom Outside Length
21 3/4 in
Bottom Outside Width
14 1/4 in
Top Inside Length
22 in
Top Inside Width
14 3/8 in

Details

Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.2 cu ft
Nestable
Yes
Type
Vented Tote
Shape
Rectangular
Stacking Capacity
200 lb
Series
AF2416
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Edge/Corner Design
Rounded
Standards
FDA Compliant
Maximum Operating Temperature
120 Degrees F
Container Wall Type
Vented
Includes Lid
Lid Not Included
Body Color
Green
Container Bottom Type
Vented
Minimum Operating Temperature
0 Degrees F
Resistant To
Impact
NSF Certified
Not NSF Certified
Metal Detectable
Metal Detectable
Ventilated
Ventilated

Description

The ORBIS - AF2416-6 Green Hang & Stack Storage Bin is a sizable storage solution designed to accommodate various storage needs. With an inside length of 21 inches, an inside width of 13 3/4 inches, and an inside height of 6 7/8 inches, this rectangular shaped bin provides ample space for your items. Its overall dimensions are 23 3/4 in L x 15 7/8 in W x 7 1/2 in H which further enhances its capacity to hold more goods. This vented tote has a volume capacity of up to1.2 cubic feet and can support a load capacity of up to40 lbs.
Constructed from plastic material, the green hang & stack bin from the AF2416 series offers durability and longevity. It's built to withstand stacking loads up to200 lb without compromising its structural integrity or performance. The bin is also FDA compliant which makes it suitable for use even where stringent regulations apply.
This item is both stackable and nestable providing versatility in terms of storage options depending on your requirements. Whether you need vertical space optimization through stacking or prefer nesting when not in use for efficient space utilization, this bin caters effectively for both scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.