Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 7 1/4 in H, 16 in W, 24 in L

  • Mfr # SNX2416-7 Ylw

  • Zoro # G4963411


product price: $20.49
/ea

Key Features

Overall L x W x H
23 7/8 in L x 16 in W x 7 1/4 in H
Color
Yellow
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX2416-7 Ylw
Zoro #
G4963411
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 in W x 7 1/4 in H
Overall Length
24 in
Overall Width
16 in
Overall Height
7 1/4 in
Inside Length
20 1/4 in
Inside Height
6 1/4 in
Inside Width
12 3/8 in
Width
16 in
Outside Width
16 in
Length
23 7/8 in
Outside Height
7 3/8 in
Outside Length
24 in
Height
7 1/4 in
Bottom Inside Width
12 1/4 in
Bottom Outside Width
14 1/2 in
Bottom Inside Length
20 1/4 in
Bottom Outside Length
22 1/4 in
Top Inside Width
15 3/4 in
Top Inside Length
19 3/4 in

Details

Color
Yellow
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.0 cu ft
Nestable
Yes
Shape
Rectangular
Type
Vented Tote
Stacking Capacity
200 lb
Series
SNX2416
FDA Compliant
FDA Compliant
Weight Capacity
40 lb
Body Color
Yellow
Container Wall Type
Vented
Container Bottom Type
Solid
Resistant To
Impact
Minimum Operating Temperature
0 Degrees F
Includes Lid
Lid Not Included
Standards
FDA Compliant
Maximum Operating Temperature
120 Degrees F
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ORBIS - SNX2416-7 Ylw Hang & Stack Storage Bin is a rectangular, vented tote with an overall length of 24 inches, width of 16 inches and height of 7.25 inches. The inside dimensions are also generous; with a length of 20.25 inches, width of 12.375 inches and height of 6.25 inches, providing ample space for storing various items. This bin has a volume capacity of one cubic foot and can support a load up to forty pounds.
Crafted from durable plastic material in a vibrant yellow color, this storage bin offers both functionality and visibility for your storage needs. It's part of the SNX2416 series which is known for its robust construction designed to handle significant weight without compromise; it boasts an impressive stacking capacity up to two hundred pounds.
This hang & stack storage bin stands out due to its nestable feature that allows you to save space when not in use by nesting them together neatly while its stackability ensures vertical utilization of space when in use or during transportation. Additionally, as per FDA compliance standards have been met by this product making it suitable for businesses that require adherence to these guidelines.
In conclusion, the ORBIS - SNX2416-7 Ylw Hang & Stack Storage Bin provides reliable performance combined with practical design elements such as nestability and stackability that make it suitable for various types of businesses looking for effective storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.