Heavy-Duty Bulkpak Container, Black - Fixed Wall - 48 x 45 x 24.8 in.
- Mfr # HDRS4845-21 BLK
- Zoro # G024183472
product price:Â
$
1,203.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDRS4845-21 BLK
- Zoro #
- G024183472
- UPC #
- -
- Country of Origin
- China
Description
Heavy-Duty Bulkpak Container - Fixed Wall Designed to hold 2,000 lbs, these reusable bulk containers are built for long-lasting durability in heavy-duty applications. Fixed wall styles support heavy, dense components. Meets the specifications of the Automotive Industry Action Group ( AIAG). Specifications Length Inches: 48. Width Inches: 45. Height Inches: 21-5/16. Inside Length Inches: 44-5/16. Inside Width Inches: 41-5/16. Capacity Lbs: 2000. Capacity Cubic Feet: 15.4. Assembly: Assembled. Color Finish: Black. Construction: High Density Polyethylene. Fork Entry: 4-Way. Maximum Loaded Stack - Dynamic: 4. Maximum Loaded Stack - Static: 6. Return Ratio: 0.042.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.