
Heavy-Duty Bulkpak Containers, 30x32x18
Mfr # HDRS3230-18 BLK
Zoro # G508639273
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Material
High-Density Polyethylene
Height
18 in
Length
32 in
Width
30 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDRS3230-18 BLK
Zoro #
G508639273
UPC #
14239005163
Country of Origin
United States
Dimensions
Height
18 in
Length
32 in
Width
30 in
Details
Material
High-Density Polyethylene
Item
General purpose
Color
Black
Description
32 x 30 x 18 footprintFixed wallsStructural-foam molded in high-density polyethylene Container capacity: 2,000 lbsTwo base options include standard 4-way forklift entry and a conveyable base with 2-way forklift entry Popular applications: Automotive components, bearings, hardware, industrial equipment, metal parts, plastics and rubber parts, resin and powder and tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.