Nestable Storage Container, 15 gal, 15-3/10 in W x 12-7/8 in H, Gray, Plastic

  • Mfr # RNO2115-12

  • Zoro # G0596517


product price: $36.35
/ea

Key Features

Overall Height
12-7/8 in
Overall Width
15-3/10 in
Type
Nestable
Material
Plastic
Load Capacity
2 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNO2115-12
Zoro #
G0596517
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12-7/8 in
Overall Width
15-3/10 in
Overall L x W x H
15-3/10 in W x 12-7/8 in H

Details

Type
Nestable
Volume Capacity
15 gal
Material
Plastic
Load Capacity
2 cu. ft.
Color
Gray
Item
Storage Container
Stackable
Stacking Capable
Nestable
Yes
Weight Capacity
70 lbs

Description

Nesting Tote, Stackable Stacking Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products