Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 29.92 gal Volume Cap., 23 7/8 in L, 19 5/8 in W, 15 1/4 in H, Plastic, Red

  • Mfr # FP403 Red

  • Zoro # G3822061


product price: $34.79
/ea

Key Features

Volume Capacity
29.92 gal
Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
15 1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP403 Red
Zoro #
G3822061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
15 1/4 in
Inside Width
18 in
Inside Length
25 in
Inside Height
14 in
Bottom Inside Length
20 5/8 in
Outside Width
20 7/8 in
Top Inside Width
16 1/2 in
Top Inside Length
22 1/4 in
Bottom Inside Width
16 1/2 in
Outside Length
27 7/8 in
Outside Height
15 13/16 in
Bottom Outside Width
17 1/8 in
Bottom Outside Length
21 1/8 in

Details

Volume Capacity
29.92 gal
Material
Plastic
Color
Red
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
FP403
Includes
Lid
Weight Capacity
70 lb
Shape
Rectangular
Body Color
Red
Lid Color
Red
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Included
Minimum Operating Temperature
0 Degrees F
Container Wall Type
Solid
Lid Locking Type
Padlock
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Red, Lid Color Red, Nestable Nesting Capable, Overall Height 15 1/4 in, Overall Length 23 7/8 in, Overall Width 19 5/8 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 29.9 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 20 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.