Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid & Stackable Straight Wall Storage Container, 3.6 gal, 12 in L x 15 in W x 7-1/2 in H, Gray

  • Mfr # NSO1215-7 GRAY

  • Zoro # G4078024


product price: $24.65
/ea

Key Features

Overall Height
7-1/2 in
Overall Length
12 in
Overall Width
15 in
Type
Solid & Stackable
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO1215-7 GRAY
Zoro #
G4078024
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/2 in
Overall Length
12 in
Overall Width
15 in
Overall L x W x H
12 in L x 15 in W x 7-1/2 in H
Inside Length
9-3/8 in
Inside Width
13 in
Inside Height
7 in

Details

Type
Solid & Stackable
Volume Capacity
3.6 gal
Material
Plastic
Load Capacity
2.4 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
900 lbs
Shape
Rectangle
Stackable
Yes
Weight Capacity
2 lbs
Nestable
No
Includes Lid
Lid Not Included
Body Color
Gray
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Container Bottom Type
Solid
Minimum Operating Temperature
0 Degrees F
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Straight Wall Tote, Container Wall Type Solid, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 15 in, Stackable Stacking Capable, Stacking Capacity 900 lb, Volume Capacity 3.6 gal, Weight Capacity 2 lb, NSF Certified Not NSF Certified, Container Bottom Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.