Zoro Homepage

Solid Straight Wall Storage Container, 16 in L x 15 in W, Gray, Polyethylene

  • Mfr # NSO1615-9-GY

  • Zoro # G308613183


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO1615-9-GY
Zoro #
G308613183
UPC #
14239005354
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall L x W x H
16 in L x 15 in W

Details

Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container

Description

The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Textured bottom, fingertip handles on adjacent sides. 16x15x9 footprint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.