Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Straight Wall Storage Container, 24 in L x 22-1/2 in W, Blue, Polyethylene

  • Mfr # NSO2422-9-BL

  • Zoro # G508613136


product price: $33.85
/ea

Key Features

Overall Length
24 in
Overall Width
22-1/2 in
Type
Solid
Material
Polyethylene
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO2422-9-BL
Zoro #
G508613136
UPC #
14239005446
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
22-1/2 in
Overall L x W x H
24 in L x 22-1/2 in W

Details

Type
Solid
Material
Polyethylene
Color
Blue
Item
Straight Wall Storage Container

Description

The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth bottom, Fingertip handles on adjacent sides, Ventilated walls available. 24x22x9 footprint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.