Stack and Nest Bin, High Density Polyethylene, Gray (Discontinued)
- Mfr # GS6040-36 GRAY
- Zoro # G5416677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS6040-36 GRAY
Zoro #
G5416677
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Width
13 7/16 in
Inside Height
13 in
Inside Length
19 5/16 in
Details
Color
Gray
Load Capacity
40 lb
Material
High Density Polyethylene
Item
Stack and Nest Bin
Volume Capacity
1.95 cu ft
Description
Stacking Container, Outside Length 23 5/8 in, Outside Width 15 13/16 in, Outside Height 14 5/16 in, Inside Length 19 5/16 in, Inside Width 13 7/16 in, Inside Height 13 in, Volume Capacity 1.95 cu ft, Load Capacity 40 lb, Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. CGS6040, Storage Container Style Solid Bottom, Solid Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.