Zoro Homepage

Stack & Nest Pallet Storage Container, 23-5/8 in L x 15-3/4 in W, Gray, Polyethylene

  • Mfr # GS6040-18

  • Zoro # G808611986


product price: $49.99
/ea

Key Features

Overall Length
23-5/8 in
Overall Width
15-3/4 in
Type
Stack & Nest
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS6040-18
Zoro #
G808611986
UPC #
14239000519
Country of Origin
United States

Dimensions

Overall Length
23-5/8 in
Overall Width
15-3/4 in
Overall L x W x H
23-5/8 in L x 15-3/4 in W

Details

Type
Stack & Nest
Material
Polyethylene
Color
Gray
Item
Pallet Storage Container

Description

Plastic containers feature an integrated system of 180° stack and nesting for compact storage and transport. Gray plastic containers are created specifically for 40 x 48 pallets
  • Ideal for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing
  • Solid walls and sides for a leak-proof interior that is easy to clean
  • Label areas for content identification
  • Allows 180° nesting when empty for compact storage
  • Handles for easy lifting
  • Measures 23-5/8L x 15-3/4W footprint.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.