Shop ORBIS
See all product information
Create Account
Solid Straight Wall Storage Container, 32 in L x 15 in W, Gray, Polyethylene
Mfr # NXO3215-7GRAY
Zoro # G208613160
product price:Â
$
99.59
/ea
Key Features
Overall Length
32 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXO3215-7GRAY
- Zoro #
- G208613160
- UPC #
- 14239005637
- Country of Origin
- United States
- Type
- Solid
- Material
- Polyethylene
- Color
- Gray
- Item
- Straight Wall Storage Container
Description
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 1.5 Cubic foot capacity. Overall dimensions: 32L x 15W x 7-1/2H. Ergonomic handles for comfort and safety.