2 Way Accessible Multi-Purpose Bulk Container, Fire Red
- Mfr # FP.251-FR
- Zoro # G523571374
product price:Â
$
914.99
/ea
Key Features
Overall Length
43 in
Overall Width
43 in
Material
LLDPE
Color
Fire Red
Load Capacity
330 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.251-FR
- Zoro #
- G523571374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 43 in
- Overall Width
- 43 in
- Overall Height
- 51 in
Details
- Material
- LLDPE
- Color
- Fire Red
- Load Capacity
- 330 gal
- Volume Capacity
- 44 cu. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.