Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 17.2 gal Volume Cap., 26 7/8 in L, 16 7/8 in W, 12 1/8 in H, Plastic, Blue

  • Mfr # FP243 Blue

  • Zoro # G3822007


product price: $33.29
/ea

Key Features

Volume Capacity
17.2 gal
Overall Length
26 7/8 in
Overall Width
16 7/8 in
Overall Height
12 1/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP243 Blue
Zoro #
G3822007
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
26 7/8 in
Overall Width
16 7/8 in
Overall Height
12 1/8 in
Inside Height
11 1/2 in
Inside Length
23 1/2 in
Inside Width
13 7/8 in
Outside Height
12 1/8 in
Bottom Outside Width
14 3/4 in
Top Inside Width
15 1/2 in
Top Inside Length
25 1/4 in
Outside Length
26 7/8 in
Bottom Outside Length
24 3/8 in
Outside Width
16 7/8 in
Bottom Inside Width
13 7/8 in
Bottom Inside Length
23 5/8 in

Details

Volume Capacity
17.2 gal
Material
Plastic
Color
Blue
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Includes
Lid
Series
FP243
Shape
Rectangular
Weight Capacity
70 lb
Lid Locking Type
Padlock
Container Wall Type
Solid
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Includes Lid
Lid Included
Lid Color
Blue
Body Color
Blue
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Metal Detectable

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 12 1/8 in, Overall Length 26 7/8 in, Overall Width 16 7/8 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 17.2 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 23 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.