Shop ORBIT
See all product information
Create Account
4 in Square Box, 2-1/8 in Deep, MKO, w/ Fixed Bracket
- Mfr # FA-4SDB-MKO
- Zoro # G123397305
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Standards
UL (Canada and US)
Height
4 in
Overall Depth
2-1/8 in
Material
16 Gauge Red Powder Coated Welded Sheet Steel
Hub Location
(4) Bottom, (12) Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-4SDB-MKO
- Zoro #
- G123397305
- UPC #
- 83524301521
- Country of Origin
- United States
- Standards
- UL (Canada and US)
- Material
- 16 Gauge Red Powder Coated Welded Sheet Steel
- Hub Location
- (4) Bottom, (12) Side
- Capacity
- 30.3 Cubic
- Knockouts
- (2)-1/2 Bottom, (2) MKO Bottom, (8)-1/2 Side, (4) MKO Side
- Number of Hubs
- 10
Description
4 in x 1-1/2 in x 4 in, 30.3 Cu Inch, 16-Knockout, (4) Bottom, (12) Side, Red Powder Coated, Welded, 16 Gauge Sheet Steel, Electrical Square Fire Alarm Box (24 per Box)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.