Zoro Homepage

4S 1-G 2IN RAISED STEEL DEVICE & RING

  • Mfr # 41200

  • Zoro # G712926923


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Body Material
16 Gauge Drawn Galvanized Sheet Steel
Standards
UL (Canada and US)
Length
4''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41200
Zoro #
G712926923
UPC #
83524300010
Country of Origin
United States

Dimensions

Length
4''

Details

Body Material
16 Gauge Drawn Galvanized Sheet Steel
Standards
UL (Canada and US)

Description

4'' x 4'', 2'' Raised, 14.4 Cu Inch, Galvanized, Drawn, 16 Gauge Sheet Steel, 1-Gang, Electrical Square Box Device Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.