Cover, Outlet Box Type, 1 Gang, Zinc Die-Cast
Mfr # HV421559147
Zoro # G210069337
product price:Â $12.95
/eaKey Features
Box Type
Outlet
Number of Gangs
1 Gang
Material
Zinc Die-Cast
Height
4-1/2 in
Width
2-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HV421559147
Zoro #
G210069337
UPC #
835243005426
Country of Origin
Australia
Dimensions
Height
4-1/2 in
Width
2-3/4 in
Details
Item
Cover
Box Type
Outlet
Number of Gangs
1 Gang
Material
Zinc Die-Cast
Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.